Breaker, 100A, 3P, 240V, 10 kAIC

Item #: 4246

Cat #: BR3100

UPC: 786676368094

100 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

100 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 240 VAC.
BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676368094, BR3100

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 100
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 100
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)