Encoder, Ether/IP, 4096 Multi-Turn, 262,144 Steps per Revolution

Item #: 424526

Cat #: 842E-MIP3BA

UPC: 885630157870

Sign In or Register to view pricing and more.
Documents & Guides
Encoder, Ethernet/IP, 4096 Multi-Turn, 262,144 (18 bit) Steps per Revolution, 10 mm Solid Shaft with Flat, M12 Connector

Overview

Encoder, Ethernet/IP, 4096 Multi-Turn, 262,144 (18 bit) Steps per Revolution, 10 mm Solid Shaft with Flat, M12 Connector
Our EtherNet/IP™ Absolute Encoders are designed with an embedded EtherNet/IP switch and dual Ethernet ports to support linear networks and Device Level Ring topologies. By providing auxiliary feedback directly through an EtherNet/IP network, these encoders eliminate the need for point-to-point wiring. These encoders are designed for high performance and reliability in harsh industrial environments. Our encoder offerings include models that brings in the encoder as a feedback only axis for machine applications using integrated motion on EtherNet/IP. We also offer models designed for safety applications that require speed, direction, or position monitoring safety functions.
Also known as: 885630157870, 842E-MIP3BA

Specifications

Size: 10 mm
Mounting: Surface
Type: Shaft Encoders
Size: 10 mm
Type: Shaft Encoders
Mounting: Surface

Customer Reviews

No reviews for this product
(0)