Preset Dimmer, Skylark, 1000W, 120V, Ivory

Item #: 424525
Cat #: CT-103P-IV
UPC: 027557829779
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Preset Dimmer, 1000 Watt, 120 Volt, Incandescent/Halogen, 3-Way, Ivory

Overview

Skylark Preset Dimmer, 1000 Watt, 120 Volt, Incandescent/Halogen, 3-Way, Ivory
Skylark Contour Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, 3-way/single-pole, preset, 120V/1000W inc/hal, 600VA MLV in ivory
Also known as: 027557829779, CT-103P-IV

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Mounting: Surface
Color: Ivory
Wattage: 1000
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Mounting: Surface
Wattage: 1000
Volts AC: 120
Color: Ivory
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)