Indicator Light, LED, Green, 120VAC, NEMA 4/4X/13, 18mm

Item #: 42450

Cat #: 800L-18L10G

UPC: 781180093531

Documents & Guides
Indicator Light, 18 mm, LED, 120 Volt AC, Green, NEMA 4/4X/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Indicator Light, 18 mm, LED, 120 Volt AC, Green, NEMA 4/4X/13
Also known as: 781180093531, 800L-18L10G

Specifications

Color: Green
Volts AC: 120
Material: Plastic
Color: Green
Material: Plastic
Volts AC: 120

Customer Reviews

No reviews for this product
(0)