Locking Plug, 15A, 125V, Wetguard, 2P3W

Item #: 42446

Cat #: 24W47

UPC: 078477848333

15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.
15 Amp, 125 Volt, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow
Also known as: 078477848333, 24W47

Specifications

Type: Grounding, Wetguard, Plug
Volts AC: 120
Amps: 15
NEMA Configuration: L5-15P
Color: Yellow
Type: Grounding, Wetguard, Plug
Amps: 15
Color: Yellow
Volts AC: 120
NEMA Configuration: L5-15P

Customer Reviews

No reviews for this product
(0)