3 POLE HIGH DEN.

Item #: 424449

Cat #: 1492-GS3G100

UPC: 662072991817

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-GS3G100 3 POLE HIGH DEN.

Overview

AB 1492-GS3G100 3 POLE HIGH DEN.
Also known as: 662072991817, 1492-GS3G100

Specifications

Poles: 3
Amps: 10
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65
Poles: 3
Family / Style: 1492
Mounting: DIN Rail
Amps: 10
Volts AC: 277, 480Y
Volts DC: 65

Customer Reviews

No reviews for this product
(0)