
Flexible Fish Tape Leader, 12"
Item #: 42439
Cat #: 439-2
UPC: 783310143925
Documents & Guides
12" Flexible Fish Tape Leader
Sign In or Register to view pricing and more.
Overview
12" Flexible Fish Tape Leader
Silver-solder joint attaches to any 1/8" (3.2 mm) x .060" (1.5 mm) steel fish tape to provide a slim profile that fishes farther, faster High-strength stainless steel cable is used for reliability and long life Beveled edges on the leader reduce the possibility of hangups when pulling wire Up to (6) #10 wires can beattached to the large pullingeye
Also known as: 783310143925, 439-2, Speedy leader
Specifications
Length: | 12 in |
Material: | Steel |
Type: | Leader |
Length: | 12 in |
Type: | Leader |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)