3" Rigid Steel 45° Sweep Elbow, 24" Radius

Item #: 424325

Cat #: GRC3004524R

UPC: 980020002669

Sign In or Register to view pricing and more.
3 Inch Rigid Steel 45 Degree Sweep Elbow, 24 Inch Radius

Overview

3 Inch Rigid Steel 45 Degree Sweep Elbow, 24 Inch Radius
Also known as: 980020002669, GRC3004524R

Specifications

Diameter: 3 in
Material: Steel
Angle: 45°
Sweep Radius: 24 in
Diameter: 3 in
Angle: 45°
Material: Steel
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)