Combination Switch, Brown

Item #: 42422

Cat #: 5224-2

UPC: 078477226438

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Brown.

Overview

15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Brown.
15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Grounding, Brown
Also known as: 078477226438, 5224-2

Specifications

Type: Toggle Switch, Grounding, Grounding Clip, 2 Device, Duplex
Color: Brown
Volts AC: 120, 277
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Toggle Switch, Grounding, Grounding Clip, 2 Device, Duplex
Volts AC: 120, 277
Amps: 15
Color: Brown
Poles: 1
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)