32W T8 U-Bend Fluorescent Lamp, 41K

Item #: 424129

Cat #: S8458

UPC: 045923084584

Sign In or Register to view pricing and more.
32 Watt; T8; U-Bend Fluorescent; 4100K Cool White; 82 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

32 Watt; T8; U-Bend Fluorescent; 4100K Cool White; 82 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923084584, S8458

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 82
Lumens: 3000
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Light Technology: Fluorescent
Wattage: 32
Lumens: 3000
Dimmable: No

Customer Reviews

No reviews for this product
(0)