
20A Angled Plug, 125V, 5-20P, Nylon, Black/White, Industrial Grade
Item #: 42409
Cat #: 5366-CA
UPC: 078477795934
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black-White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black-White.
20 Amp, 125 Volt, Straight Blade, Plug, Industrial Grade, Grounding, Angle, Black-White
Also known as: 078477795934, 5366-CA
Specifications
Type: | Grounding, Industrial Grade, Angle Plug, Plug |
Volts AC: | 120 |
Color: | Black/White |
Amps: | 20 |
Material: | Nylon |
NEMA Configuration: | 5-20P |
Type: | Grounding, Industrial Grade, Angle Plug, Plug |
Color: | Black/White |
Material: | Nylon |
Volts AC: | 120 |
Amps: | 20 |
NEMA Configuration: | 5-20P |
Customer Reviews
No reviews for this product
(0)