Combination Switch, Toggle, (2) 1-Pole, 15A, 120V, Ivory
Item #: 42403
Cat #: 5224-2I
UPC: 078477226452
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory.
Overview
15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory.
With Leviton® extensive assortment of combination devices, you can fill a 1-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and tamper resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited 2-years warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.
Also known as: 078477226452, 5224-2I
Specifications
Type: | Toggle Switch, Grounding, Grounding Clip, 2 Device, Duplex |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Material: | Thermoplastic |
Color: | Ivory |
Type: | Toggle Switch, Grounding, Grounding Clip, 2 Device, Duplex |
Poles: | 1 |
Material: | Thermoplastic |
Volts AC: | 120, 277 |
Amps: | 15 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)