BREAKER 15A 2P 120/240V 10K BL

Item #: 42402

Cat #: B215

UPC: 783643263529

Sign In or Register to view pricing and more.
Documents & Guides
BREAKER 15A 2P 120/240V 10K BL 10 KAIC

Overview

BREAKER 15A 2P 120/240V 10K BL 10 KAIC
Also known as: 783643263529, B215

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)