2" ENT 45° Stub Down, Blue

Item #: 424012

Cat #: A220J

UPC: 034481190868

Sign In or Register to view pricing and more.
Documents & Guides
2" ENT 45° Stub Down, Blue

Overview

2" ENT 45° Stub Down, Blue
The underside of this fitting provides ample room to attach a Carlon coupling to the ENT to continue the run. Manufactured out of a highly engineered thermoplastic material to provide extra strength and durability.
Also known as: 034481190868, A220J

Specifications

Color: Blue
Diameter: 2 in
Color: Blue
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)