![1-7/32" Hole Saw 1-7/32" Hole Saw](https://rexel-cdn.com/products/gre9251732-.jpg?i=860738D1-108E-423E-9DD5-0DDE2F274D4B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw, Ultra Cutter, Diameter: 1-7/32"
Overview
Hole Saw, Ultra Cutter, Diameter: 1-7/32"
Lasts 10 times longer than standard hole saws Precision-ground teeth cut smooth, burr-free holes with ease 1/4 IN (6.35 mm) capacity Durability and speed provide low cost per hole Split-point pilot drill prevents "walking" - makes accurate hole placement easy Spring-loaded slug ejector saves time No tool required to change cutter sizes Less chance of broken teeth because the saw body is machined out of solid, high-speed steel
Also known as: 783310016434, 925-1-7/32
Specifications
Diameter: | 1 7/32 in |
Type: | Hole Saw |
Material: | Steel |
Diameter: | 1 7/32 in |
Material: | Steel |
Type: | Hole Saw |
Customer Reviews
No reviews for this product
(0)