RadioRA 2 Wall Mount Keypad, Goldstone

Item #: 423976

Cat #: RRD-W1RLD-GS

UPC: 027557773232

Sign In or Register to view pricing and more.
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 1 Raise/Lower, Color: Goldstone

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 1 Raise/Lower, Color: Goldstone
RadioRA 2 Wall-mounted Keypad, 3-button top group and 2-button bottom with raise/lower in goldstone
Also known as: 027557773232, RRD-W1RLD-GS

Specifications

Type: Keypad, Dual Group, Raise/Lower
Volts AC: 120
Color: Goldstone
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, Dual Group, Raise/Lower
Color: Goldstone
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)