Square Beacon, Type: Miniature/Strobe, Dimensions: 86 x 86 mm, 24V AC/DC

Item #: 42397

Cat #: 855B-GMS24R5

UPC: 611320578652

Sign In or Register to view pricing and more.
Documents & Guides
Square Beacon, Type: Miniature/Strobe, Dimensions: 86 x 86 mm, 24 Volt AC/DC, Color: Amber, 855B Series.

Overview

Square Beacon, Type: Miniature/Strobe, Dimensions: 86 x 86 mm, 24 Volt AC/DC, Color: Amber, 855B Series.
Also known as: 611320578652, 855B-GMS24R5

Specifications

Color: Amber
Volts DC: 24
Shape: Square
Volts AC: 24
Color: Amber
Shape: Square
Volts DC: 24
Volts AC: 24

Customer Reviews

No reviews for this product
(0)