RadioRA 2 Wall Mount Keypad, Almond

Item #: 423954

Cat #: RRD-W3BRL-AL

UPC: 027557771849

Sign In or Register to view pricing and more.
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Almond.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Almond.
RadioRA 2 Wall-mounted Keypad, 3-button with raise/lower in almond
Also known as: 027557771849, RRD-W3BRL-AL

Specifications

Type: Keypad, 3 Button, Raise/Lower
Volts AC: 120
Color: Almond
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button, Raise/Lower
Color: Almond
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)