Sensor, Photoelectric, Polarized Retroreflective, MiniSight

Item #: 42391

Cat #: 42KL-P2LB-A2

UPC: 662468714051

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Polarized Retroreflective, MiniSight, 10.8 - 30 Volt DC, 35 mA, Visible Red, Emitter LED, 25 mm - 2 meter, Sensing Distance, Light/ Dark Selectable, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Polarized Retroreflective, MiniSight, 10.8 - 30 Volt DC, 35 mA, Visible Red, Emitter LED, 25 mm - 2 meter, Sensing Distance, Light/ Dark Selectable, 2 meter, 300 Volt Cable
Also known as: 662468714051, 42KL-P2LB-A2

Specifications

Mounting: Panel
Length: 2 m
Diameter: 18 mm
Range: 25 mm - 2 m
Volts DC Range: 10.800 - 30
Mounting: Panel
Diameter: 18 mm
Volts DC Range: 10.800 - 30
Length: 2 m
Range: 25 mm - 2 m

Customer Reviews

No reviews for this product
(0)