Terminal Strip, Double Row, 10 to 22 AWG, 4 Circuit, 20A, 600V

Item #: 423852

Cat #: 621RZ043767

UPC: 784337377379

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Strip, Double Row, 10 to 22 AWG, 4 Circuit, 20 Amp, 600 Volt, Material: Phenolic

Overview

Terminal Strip, Double Row, 10 to 22 AWG, 4 Circuit, 20 Amp, 600 Volt, Material: Phenolic
Also known as: 784337377379, 621RZ043767

Specifications

Material: Phenolic
Amps: 20
Circuits: 4
Volts AC: 600
Material: Phenolic
Circuits: 4
Amps: 20
Volts AC: 600

Customer Reviews

No reviews for this product
(0)