Terminal Block, Gray, 100A, 600V AC / DC

Item #: 423813

Cat #: 1492-CD2GY

UPC: 662073910985

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 100 Amp, 600 Volt AC / DC, Gray, DIN Rail Mounted

Overview

Terminal Block, 100 Amp, 600 Volt AC / DC, Gray, DIN Rail Mounted
Also known as: 662073910985, 1492-CD2GY

Specifications

Type: Terminal Block
Amps: 100
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Volts AC: 600
Allowable Gauge Range: 14 - 4
Type: Terminal Block
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Amps: 100
Volts DC: 600
Color: Gray
Allowable Gauge Range: 14 - 4

Customer Reviews

No reviews for this product
(0)