Breaker, Undervoltage Release, 240VAC, 250VDC, 200mA Peak Current, Spectra Series

Item #: 423796

Cat #: SAUV2

UPC: 783164211894

Documents & Guides
The undervoltage release provides automatic circuit breaker tripping when there is a power loss or major dip (to 35PERC-70PERC of rated voltage) in accessory control voltage. AC devices are UL listed for 50-60 Hz. AUV2 Frame Rating Amps 2500
Sign In or Register to view pricing and more.

No associated products found.

Overview

The undervoltage release provides automatic circuit breaker tripping when there is a power loss or major dip (to 35PERC-70PERC of rated voltage) in accessory control voltage. AC devices are UL listed for 50-60 Hz. AUV2 Frame Rating Amps 2500
Also known as: 783164211894, SAUV2

Specifications

Volts DC: 250
Amps: 0.200
Type: Breaker; Molded Case, Breaker
Volts AC: 240
Volts DC: 250
Type: Breaker; Molded Case, Breaker
Amps: 0.200
Volts AC: 240

Customer Reviews

No reviews for this product
(0)