Drive, Adjustable Frequency, 65A, Frame 4, 50HP, 480VAC

Item #: 423776

Cat #: 20F11FD065AA0NNNNN

UPC: 884951161719

Sign In or Register to view pricing and more.
Drive, PowerFlex 753, Adjustable Frequency, 65 Amp, Frame 4, 50 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 753, Adjustable Frequency, 65 Amp, Frame 4, 50 Horse Power, 480 Volt AC
Our PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.
Also known as: 884951161719, 20F11FD065AA0NNNNN

Specifications

Phase: 3
Amps: 65
Size: 4
Type: General Purpose, Drive
Horsepower: 50
Phase: 3
Size: 4
Horsepower: 50
Amps: 65
Type: General Purpose, Drive

Customer Reviews

No reviews for this product
(0)