Sensor, Photoelectric, Polarized Retroreflective, MiniSight

Item #: 42373

Cat #: 42KL-P2LB-F4

UPC: 662468714068

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Polarized Retro-Reflective, MiniSight, 10.8 - 30 Volt DC, 35 mA, Visible Red, Emitter LED, 25 mm - 2 meter, Sensing Distance, Light/ Dark Selectable, 4 Pin, DC Micro Connector

Overview

Sensor, Photoelectric, Polarized Retro-Reflective, MiniSight, 10.8 - 30 Volt DC, 35 mA, Visible Red, Emitter LED, 25 mm - 2 meter, Sensing Distance, Light/ Dark Selectable, 4 Pin, DC Micro Connector
Also known as: 662468714068, 42KL-P2LB-F4

Specifications

Type: Polarized Retro-Reflective, Sensor, Photoelectric
Size: 18 mm
Range: 25 mm - 2 m
Volts DC Range: 10.800 - 30
Type: Polarized Retro-Reflective, Sensor, Photoelectric
Range: 25 mm - 2 m
Size: 18 mm
Volts DC Range: 10.800 - 30

Customer Reviews

No reviews for this product
(0)