Ring Tongues, High Temperature, 16 - 14, Stud Size: 6
Item #:
423689
Cat #:
MU14-6RHT/SX
UPC:
051128589755
Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongues, High Temperature, Wire Range: 16 - 14, Stud Size: 6, Color: Metallic, 100/PK
Overview
Ring Tongues, High Temperature, Wire Range: 16 - 14, Stud Size: 6, Color: Metallic, 100/PK
3M™ Scotchlok™ High-Temperature Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a non-insulated, butted-seam barrel and withstands a maximum temperature of 900 degrees F (482 degrees C). Steel construction offers durability and a nickel-plated finish resists corrosion.
Also known as: 051128589755, MU14-6RHT/SX
Specifications
Material: | Steel |
Allowable Gauge Range: | 16 - 14 |
Stud Size: | #6 |
Material: | Steel |
Stud Size: | #6 |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)