20 Amp Corrosion Resistant Connector, 125V, 5-20R, Nylon, Yellow

Item #: 42368

Cat #: 53CM-69C

UPC: 078477795965

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Corrosion Resistant - Yellow-White.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Corrosion Resistant - Yellow-White.
Leviton's line of industrial grade plugs and connectors offer superior performance, long-lasting reliability and features that are backed by a lifetime warranty. Available in many NEMA and non-NEMA configurations, you'll be sure to find the right device for your needs.
Also known as: 078477795965, 53CM-69C

Specifications

Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Color: Yellow
Volts AC: 120
NEMA Configuration: 5-20R
Color: Yellow
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)