PowerFlex 70, AC Drive, 40A , 480VAC, 25/30HP, IP66/NEMA 4X/12, Conformal Coated

Item #: 423674

Cat #: 20AD040C3AYNAEC0

UPC: 820919504655

PowerFlex70 AC Drive, 480 Volt AC, 3-Phase, 40 Amps, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, Wall / Machine Mount, IP66/NEMA Type 4X/12 (Indoor Use), with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Enhanced Control, No Feedback
Sign In or Register to view pricing and more.

Overview

PowerFlex70 AC Drive, 480 Volt AC, 3-Phase, 40 Amps, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, Wall / Machine Mount, IP66/NEMA Type 4X/12 (Indoor Use), with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Enhanced Control, No Feedback
PowerFlex® 70 AC Drives are compact packages of power, control, and operator interface designed to meet demands for space, simplicity, and reliability. These drives provide a broad spectrum of features that help you to easily integrate them into your architecture and configure them for most application needs
Also known as: 820919504655, 20AD040C3AYNAEC0

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12
Type: AC Drive
Volts AC: 480
Horsepower: 30, 25
Amps: 40
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12
Volts AC: 480
Amps: 40
Type: AC Drive
Horsepower: 30, 25

Customer Reviews

No reviews for this product
(0)