SQD 31063-400-47 240V COIL

Item #: 423631

Cat #: 3106340047

UPC: 78590106192

Sign In or Register to view pricing and more.

Overview

SQD 31063-400-47 240V COIL
Also known as: 78590106192, 3106340047

Specifications

Mounting: Device
Poles: 4, 5
Size: 2
Standards: California Proposition 65
Mounting: Device
Size: 2
Poles: 4, 5
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)