Div 90 Elbow Front Cover 4x6

Item #: 423602

Cat #: CT46DEFC90SS

UPC: 783510161217

Sign In or Register to view pricing and more.
Documents & Guides
HOF CT46DEFC90SS DIV 90 ELBOW

Overview

HOF CT46DEFC90SS DIV 90 ELBOW
Also known as: 783510161217, CT46DEFC90SS

Specifications

Height: 4 in
Material: Stainless Steel
Width: 6 in
Angle: 90°
Height: 4 in
Width: 6 in
Material: Stainless Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)