Push-Button Head, Harmony 9001SK, Plastic, Extended, Red, 30 mm, Momentary

Item #: 423505

Cat #: 9001SKR3R

UPC: 785901048565

Sign In or Register to view pricing and more.
Push-Button Head, Harmony 9001SK, Plastic, Extended, Red, 30 mm, Momentary

Overview

Push-Button Head, Harmony 9001SK, Plastic, Extended, Red, 30 mm, Momentary
This Harmony 9001SK, modular projecting red push button has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901048565, 9001SKR3R

Specifications

Mounting: Panel
Color: Red
Size: 30 mm
Standards: California Proposition 65
Type: Extended Pushbuttons
Mounting: Panel
Size: 30 mm
Type: Extended Pushbuttons
Color: Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)