13W CFL Lamp, 50K

Item #: 423492

Cat #: S7412

UPC: 045923074127

Sign In or Register to view pricing and more.
Compact Fluorescent Spiral Lamp, Designation: 13T2/41/230V, 230 V, 13 WTT, T2 Shape, E26 Medium Base, 12000 HR, Lumens: 880 LM Initial, 5000 DEG K Color Temperature, Natural Light 82 CRI, 4-1/8 IN Length, 1-13/16 IN Diameter *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Spiral Lamp, Designation: 13T2/41/230V, 230 V, 13 WTT, T2 Shape, E26 Medium Base, 12000 HR, Lumens: 880 LM Initial, 5000 DEG K Color Temperature, Natural Light 82 CRI, 4-1/8 IN Length, 1-13/16 IN Diameter *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923074127, S7412

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 230
Lumens: 880
Light Technology: CFL
Dimmable: No
Base: European Medium (E27)
Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 880
Dimmable: No
Color Temperature: 5000 (Bright White)
Volts AC: 230
Light Technology: CFL
Base: European Medium (E27)

Customer Reviews

No reviews for this product
(0)