Disconnect Switch, Pistol Handle Shaft, 6 x 150 mm

Item #: 423400

Cat #: OXP6X150

UPC: 662019734200

Pistol Handle Shaft. Size: 6 x 150 mm (5.90"). For use with Pistol Handles.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pistol Handle Shaft. Size: 6 x 150 mm (5.90"). For use with Pistol Handles.
The adjustable shaft (for external handles), mounting feet, along with snap-on auxiliary contacts and terminal shrouds create considerable savings in terms of installation time and costs. For example, the shaft can be adjusted to various installation depths, which eliminates the need for special cutting tools. This decreases handle installation times by up to 50%.
Also known as: 662019734200, OXP6X150

Specifications

Diameter: 6 mm
Type: Accessories, Shaft
Length: 5.900 in
Diameter: 6 mm
Length: 5.900 in
Type: Accessories, Shaft

Customer Reviews

No reviews for this product
(0)