3" C PVC Conduit Fitting

Item #: 42339

Cat #: 300C

UPC: 088700021495

Documents & Guides
Conduit Body, Type: C, Size: 3", Material: PVC. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: C, Size: 3", Material: PVC. Includes: Cover & Gasket.
Also known as: 088700021495, 300C, Condulet

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC

Customer Reviews

No reviews for this product
(0)