Close to Ceiling Light, 1-Light, 60W , Antique Bronze Finish

Item #: 423249

Cat #: P3924-20

UPC: 785247158850

Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 1-Light, 60 Watt Incandescent, 120 Volt, Antique Bronze Finish, Alabaster Glass

Overview

Close to Ceiling Light, 1-Light, 60 Watt Incandescent, 120 Volt, Antique Bronze Finish, Alabaster Glass
Also known as: 785247158850, P3924-20

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Diameter: 11 3/8 in
Wattage: 60
Type: Close To Ceiling
Standards: California Proposition 65
Color: Antique Bronze
Diameter: 11 3/8 in
Type: Close To Ceiling
Base: Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)