Thermo-Shrink® MedWl HtShnk EndCap,4/0-400MCM,5/Pk

Item #: 423189

Cat #: 46-383

UPC: 783250463831

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrinkable End Caps, Thermo-Shrink, Medium Wall, 3.35" Length,

Overview

Heat Shrinkable End Caps, Thermo-Shrink, Medium Wall, 3.35" Length,
Creates a watertight seal to protect ends of power and control cords Protects against oxidation, ozone, UV radiation, etc. Coated with hot melt adhesive to ensure environment seal Fits easily over end of cable Protect power cables up to 1000V and telecommunication cable
Also known as: 783250463831, 46-383

Specifications

Volts AC: 1000
Color: Black
Length: 3.350 in
Volts AC: 1000
Length: 3.350 in
Color: Black

Customer Reviews

No reviews for this product
(0)