350 MCM XHHW-2 Stranded Aluminum Black 4000'

Item #: 423153

Cat #: XHHW350STRBLK4000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
350 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 4000 Foot Reel

Overview

350 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 4000 Foot Reel
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: XHHW350STRBLK4000RL

Specifications

Length: 4000 ft
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 350
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 4000 ft
Volts AC: 600
Gauge: 350
Stranding: Stranded
Color: Black
Conductors: 1
Jacket: XLPE
Package Type: Reel

Customer Reviews

No reviews for this product
(0)