This product may not be available in all locations.
3
more
Control Transformer, 100VA, 208VAC x 24VAC, Type T, Open
Item #: 423149
Cat #: 9070T100D14
UPC: 785901905387
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 100 VA, 208 Volt Primary x 24 Volt Secondary, Type T, 1-Phase, Open
Overview
Transformer, Control, 100 VA, 208 Volt Primary x 24 Volt Secondary, Type T, 1-Phase, Open
Also known as: 785901905387, 9070T100D14
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 100 |
Secondary Voltage: | 24 |
Type: | Industrial Control, Transformer |
Volt Amps: | 100 |
Phase: | 1 |
Secondary Voltage: | 24 |
Customer Reviews
No reviews for this product
(0)