Relay, Ice Cube, 10A, 3PDT, 11-Blade, Flange Mount, 24VAC

Item #: 423129

Cat #: 8501KF13V14

UPC: 785901059356

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10A, 3PDT, 11-Blade, Flange Mount, 24VACRelay, Ice Cube, 10 Amp, 3-Pole Double Throw, 11-Blade, Flange Mount, 24 Volt AC Coil

Overview

Relay, Ice Cube, 10A, 3PDT, 11-Blade, Flange Mount, 24VACRelay, Ice Cube, 10 Amp, 3-Pole Double Throw, 11-Blade, Flange Mount, 24 Volt AC Coil
Also known as: 785901059356, 8501KF13V14

Specifications

Poles: 3
Amps: 10
Mounting: Flange
Volts AC Control: 24
Type: Relay, IceCube
Volts AC: 240
Base: 11-Blade
Poles: 3
Mounting: Flange
Type: Relay, IceCube
Base: 11-Blade
Amps: 10
Volts AC Control: 24
Volts AC: 240

Customer Reviews

No reviews for this product
(0)