Connection Cable, EtherNet, 4 Conductor, M12 Male, M12 Straight Male

Item #: 423125

Cat #: 1585D-M4UBDM-1

UPC: 885630038537

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, M12 Male, M12 Straight Male, 1 meters, Teal, Halogen Free, PUR-Foil Braided Shielding

Overview

Connection Cable, EtherNet, 4 Conductor, M12 Male, M12 Straight Male, 1 meters, Teal, Halogen Free, PUR-Foil Braided Shielding
Allen-Bradley® Bulletin 1585 Ethernet cable spools supply a reliable network connection in harsh surroundings. The high speed data rate allows more data to be transferred within a shorter period of time. Red cable jackets let you easily identify safety applications. We offer unshielded twisted pair, shielded twisted pair, and 600V cables. Catalog item 1585D-M4UBDM-1 is from Rockwell Automation®. For complete details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630038537, 1585D-M4UBDM-1

Specifications

Type: Connection Cable
Color: Teal
Length: 1 m
Conductors: 2 Pair
Jacket: PUR, Polyurethane
Type: Connection Cable
Length: 1 m
Jacket: PUR, Polyurethane
Color: Teal
Conductors: 2 Pair

Customer Reviews

No reviews for this product
(0)