Power Supply, 85 - 132VAC, 170 - 265VAC, 2A, 42W, Rack Mount

Item #: 4231

Cat #: 1746-P1

UPC: 662073521419

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, SLC 500, 85 - 132 Volt AC, 170 - 265 Volt AC, 2 Amp, 42 Watt, Rack Mounted

Overview

Power Supply, SLC 500, 85 - 132 Volt AC, 170 - 265 Volt AC, 2 Amp, 42 Watt, Rack Mounted
Also known as: 662073521419, 1746-P1

Specifications

Wattage: 42
Volts DC: 24
Mounting: Rack
Family / Style: SLC 500
Type: Power Supply
Amps: 2
Primary Voltage: 132/170, 250, 85
Wattage: 42
Mounting: Rack
Type: Power Supply
Primary Voltage: 132/170, 250, 85
Volts DC: 24
Family / Style: SLC 500
Amps: 2

Customer Reviews

No reviews for this product
(0)