BREAKER 20A 1P 120V 65K HBL

Item #: 42302

Cat #: B120HH

UPC: 783643264090

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 1-Pole, 120VAC are Circuit Protection Molded Case CircuitBreakers. Type HBL Application Electrical Distribution Standard UL 489 Voltage Rating 120V Amperage Rating 20A Trip Range Thermal Magnetic Interrupt Rating 65 AIC Number Of Poles 1P

Overview

Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 1-Pole, 120VAC are Circuit Protection Molded Case CircuitBreakers. Type HBL Application Electrical Distribution Standard UL 489 Voltage Rating 120V Amperage Rating 20A Trip Range Thermal Magnetic Interrupt Rating 65 AIC Number Of Poles 1P
Also known as: 783643264090, B120HH

Specifications

Family / Style: BL
Amps: 20
Poles: 1
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Family / Style: BL
Poles: 1
Mounting: Bolt On
Amps: 20
Volts AC: 120/240
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)