Manual Starter, integral horsepower, NEMA M1, 600 VAC, 3P, 10 HP at 380/575 VAC, 3PH, no indicator

Item #: 423001

Cat #: 2510TCG3

UPC: 785901795735

Sign In or Register to view pricing and more.
Manual Starter, integral horsepower, NEMA M1, 600 VAC, 3 pole, 10 HP at 380/575 VAC, three phase, no indicator, NEMA 1

Overview

Manual Starter, integral horsepower, NEMA M1, 600 VAC, 3 pole, 10 HP at 380/575 VAC, three phase, no indicator, NEMA 1
Square D Type M & T integral horsepower manual motor starters provide overload protection and On-Off control for small AC motors. Starters can be locked in the Off/Stop position to prevent inadvertent operation. Pilot lights and auxiliary contacts are field addable. Overload heater elements are ordered separately to match motor data. Starters are UL Recognized, CSA Certified and CE Marked for global applications. Integral Horsepower Manual Motor Starters. Designed for single or poly phase motors up to 10 HP. Designed for DC motors up to 2 HP. Provides easy manual “On-Off” control of small motors. Available with pushbutton or toggle operators. Provides reliable melting alloy overload protection for motors. Intended for industrial and commercial applications. Pilot lights and auxiliary contacts are available. Enclosed or open versions to suit most application environments. UL, CSA and CE approvals.
Also known as: 785901795735, 2510TCG3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)