Identification Tie, 3.9", 18lb, PA66, Natural

Item #: 422999

Cat #: IT18R9L4

UPC: 089306019541

Sign In or Register to view pricing and more.
Documents & Guides
Identification Tie, 3.9" Long, 18lb Tensile Strength, PA66, Natural, 200/pkg

Overview

Identification Tie, 3.9" Long, 18lb Tensile Strength, PA66, Natural, 200/pkg
Identification Cable Ties feature an identification plate that allows wire and cable bundles to be easily marked and identified. These ties enable wire and cables to be secured and identified using just one product, saving installation time. The plates can be marked using a permanent marker or with a HellermannTyton adhesive label.
Also known as: 089306019541, IT18R9L4

Specifications

Color: Natural
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.900 in
Color: Natural
Material: Nylon
Weight Capacity: 18 lbs
Length: 3.900 in

Customer Reviews

No reviews for this product
(0)