Key-Operated Pushbutton Head, Metal, 30mm, Key E10, All Position, Maintained

Item #: 422944

Cat #: 9001KR137

UPC: 785901849261

Sign In or Register to view pricing and more.
Key-Operated Pushbutton Head, Harmony 9001K, Metal, 30mm, Key E10, All Position, Maintained

Overview

Key-Operated Pushbutton Head, Harmony 9001K, Metal, 30mm, Key E10, All Position, Maintained
This flush push-button with full guard provides an ergonomic interface for controlling your machines Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 12 and 13)
Also known as: 785901849261, 9001KR137

Specifications

Mounting: Panel
Size: 30 mm
Diameter: 30 mm
Standards: California Proposition 65
Type: Key Operated Switches
Mounting: Panel
Diameter: 30 mm
Type: Key Operated Switches
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)