
CD-CPNAM Conduit/Pipe to Deck Angle Bracket, 1" EMT, 1" Rigid/Pipe
Item #: 422931
Cat #: CD2BCPNAM
UPC: 782856686118
Documents & Guides
CDY CD2BCPNAM 1" EMT OR RIGID
Sign In or Register to view pricing and more.
Overview
CDY CD2BCPNAM 1" EMT OR RIGID
Easy to use, bolt close conduit and pipe support combined with a angle bracket. The bracket meets NEC clearance requirements for worry free installation.
Also known as: 782856686118, CD2BCPNAM
Specifications
Diameter: | 1 in |
Material: | Steel |
Finish: | Electrogalvanized |
Gangs: | Steel |
Diameter: | 1 in |
Finish: | Electrogalvanized |
Material: | Steel |
Gangs: | Steel |
Customer Reviews
No reviews for this product
(0)