6" IC Housing, Air-Tite, Slope Ceiling

Item #: 42291

Cat #: H645IC

UPC: 662400501473

Documents & Guides
6 Inch Housing IC Air-Tite, Slope Ceiling - 2/12 to 12/12 Pitch, Line Voltage: 120V, For Use With Incandescent Lamps and LED's
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 Inch Housing IC Air-Tite, Slope Ceiling - 2/12 to 12/12 Pitch, Line Voltage: 120V, For Use With Incandescent Lamps and LED's
Designed for sloped ceiling installations for ceilings from 2/12 to 12/12 pitch. The socket aiming mechanism allows the lamp to be aimed straight down regardless of ceiling pitch. H645IC is sealed and gasketed to limit air flow between plenum and heated of air conditioned areas
Also known as: 662400501473, H645IC

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 6 in
Length: 15.500 in
Type: IC, Housing
Diameter: 6 in
Volts AC: 120
Length: 15.500 in

Customer Reviews

No reviews for this product
(0)