
STRAP KIT
Item #: 422854
Cat #: CSTK1
UPC: 096359245995
Documents & Guides
CSTK1 - STRAP KIT for 1in CONDUIT with TWO 1/2in x 1-1/4in BOLTS
Sign In or Register to view pricing and more.
Overview
CSTK1 - STRAP KIT for 1in CONDUIT with TWO 1/2in x 1-1/4in BOLTS
Also known as: 096359245995, CSTK1
Specifications
Size: | 1 in |
Material: | Aluminum |
Size: | 1 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)