Security Control Cable, 18/2, Shielded Riser, Gray, 1000' Spool

Item #: 422777

Cat #: 2F-C12-32

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Security Control Cable, 18/2, Shielded Riser, CL3R/CMR/FPLR, Gray, 1000' Spool

Overview

Security Control Cable, 18/2, Shielded Riser, CL3R/CMR/FPLR, Gray, 1000' Spool
Also known as: 2F-C12-32

Specifications

Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Shielded
Gauge: 18
Conductors: 2
Material: Copper
Jacket: Riser
Volts AC: 300
Length: 1000 ft
Color: Gray
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)