Starter, Compact, 9A, 110/120VAC Coil, 1NO Contact, 1-1.6A

Item #: 422772

Cat #: 190S-AND2-CB16C-KN

UPC: 611320401042

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Compact, 9 Amp, 110/120 Volt AC Coil, 1 Normally Open Contact, Side Mount, 1 - 1.6 Amp Breaker Range, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Rotary Knob

Overview

Starter, Compact, 9 Amp, 110/120 Volt AC Coil, 1 Normally Open Contact, Side Mount, 1 - 1.6 Amp Breaker Range, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Rotary Knob
Compact Comb Starter W/Ckt-Bkr,1.0-1.6 A,Aux Cont 1 NOC,110V 50 Hz / 120V 60 Hz.,100-C09,Ckt-Bkr Aux Cont 1 NOC & 1 NCC,140M-C2E, High Break,Black Lockable Twist Knob
Also known as: 611320401042, 190S-AND2-CB16C-KN

Specifications

Volts AC Control: 110/120
Poles: 3
Type: Starter, Open Type, Compact
Mounting: DIN Rail
Volts AC: 600
Amps: 9
Amps Range: 1 - 1.600
Volts AC Control: 110/120
Type: Starter, Open Type, Compact
Volts AC: 600
Amps Range: 1 - 1.600
Poles: 3
Mounting: DIN Rail
Amps: 9

Customer Reviews

No reviews for this product
(0)