3W CA10 Incandescent Lamp, Clear

Item #: 422568

Cat #: S3757

UPC: 045923037573

Sign In or Register to view pricing and more.
Documents & Guides
3 Watt CA10 Incandescent; Clear; 1000 Average rated hours; Medium Base; 120 Volt; Carded

Overview

3 Watt CA10 Incandescent; Clear; 1000 Average rated hours; Medium Base; 120 Volt; Carded
Also known as: 045923037573, S3757

Specifications

Shape: CA10 (Bent Tip)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 3
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: CA10 (Bent Tip)
Volts AC: 120
Wattage: 3
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)